LINCOLN KP4748-ST
Mfr # KP4748-ST
Zoro # G002659265
product price: $10.69
/eaSold in multiples of 2 for $21.38
Key Features
For Use With
17/18/26 Collet Bodies
Type
Standard
Welding Processes
TIG Welding (GTAW)
Color
White
Compatible with Series
PTA-17, PTA-26, PTW-18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP4748-ST
Zoro #
G002659265
UPC #
015082948669
Country of Origin
China
Details
Item
Insulator
For Use With
17/18/26 Collet Bodies
Type
Standard
Welding Processes
TIG Welding (GTAW)
Color
White
Compatible with Series
PTA-17, PTA-26, PTW-18
TIG Torch Application
Gas Lens, Large Diameter Gas Lens, Non-Gas Lens, Stubby Gas Lens, Stubby Non-Gas Lens
Compatible with Manufacturer Model Number
PTA-17 PTA-17F, PTA-17V, PTA-17FV, PTW-18, PTA-26 PTA-26F, PTA-26FV
Description
Insulator, Compatible with Model PTA-17 PTA-17F, PTA-17V, PTA-17FV, PTW-18, PTA-26 PTA-26F, PTA-26FV, Compatible with Series PTA-17, PTA-26, PTW-18, TIG Torch Application Gas Lens, Large Diameter Gas Lens, Non-Gas Lens, Stubby Gas Lens, Stubby Non-Gas Lens, Type Standard, Welding Processes TIG Welding (GTAW), Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.