Zoro Homepage

LINCOLN LC105 Handheld Plasma Torch

  • Mfr # K2849-1

  • Zoro # G402319219


product price: $1,616.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
Tomahawk 1500 AIR Plasma Cutter
Compatible with Brand
Lincoln
Features
Replacement Torch for the Tomahawk 1500, Torch is Designed for Optimal Starting and Performance
Compatible with Model
K2809-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2849-1
Zoro #
G402319219
UPC #
080337420177
Country of Origin
Italy

Dimensions

Cable Length
25 ft

Details

Item
Plasma Torch
Welding Processes
Plasma Cutting
For Use With
Tomahawk 1500 AIR Plasma Cutter
Compatible with Brand
Lincoln
Features
Replacement Torch for the Tomahawk 1500, Torch is Designed for Optimal Starting and Performance
Compatible with Model
K2809-1
Plasma Torch Type
Handheld
Duty Cycle
60 %
Plasma Torch Model
K2849-1
Compatible with Series
Tomahawk 1500
Series
LC105
Includes
25 ft (7.5 m) Torch Cable
Maximum Current
100 A

Description

Plasma Torch, Cable Length 25 ft, Compatible with Model K2809-1, Compatible with Series Tomahawk 1500, Duty Cycle 60 Percent, Compatible with Brand Lincoln, Maximum Current 100 A, Plasma Torch Model K2849-1, Plasma Torch Type Handheld, Series LC105, Welding Processes Plasma Cutting, Features Replacement Torch for the Tomahawk 1500, Torch is Designed for Optimal Starting and Performance, For Use With Tomahawk 1500 AIR Plasma Cutter, Includes 25 ft (7.5 m) Torch Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.