Zoro Homepage

LINCOLN MIG Welding Cyl Contact Tip

  • Mfr # KP11-35

  • Zoro # G602659245


product price: $1.59
/ea
Sold in multiples of 10 for $15.90

Key Features

Material
Copper
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Series
Magnum 100A
Compatible with Series
Magnum 100L
Tip Shape
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP11-35
Zoro #
G602659245
UPC #
015082766287
Country of Origin
China

Dimensions

Maximum Wire Diameter
0.035 in

Details

Item
Contact Tip
Material
Copper
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Series
Magnum 100A
Compatible with Series
Magnum 100L
Tip Shape
Standard
For Wire Type
Flux-Cored, Solid
Duty Rating
Standard Duty
Maximum Current
100 A
For Nozzle Series
Magnum 100A
Connection Type
Threaded
Contact Tip Number
KP11-35
For Gas Diffuser Number
KP35-50
Compatible with Brand
Lincoln
Compatible with Model
K530-3, K530-5, K530-6

Description

Contact Tip, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Model K530-3, K530-5, K530-6, Compatible with Series Magnum 100L, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, For Wire Type Flux-Cored, Solid, Maximum Current 100 A, Connection Type Threaded, For Nozzle Series Magnum 100A, For Gas Diffuser Number KP35-50, Contact Tip Number KP11-35, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.