Zoro Homepage

LINCOLN MIG Welding Cyl Contact Tip

  • Mfr # KP2078-1B1

  • Zoro # G202659331


product price: $6.25
/ea
Sold in multiples of 10 for $62.50

Key Features

Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
Magnum 100A
Compatible with Series
Magnum 100L
Maximum Current
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2078-1B1
Zoro #
G202659331
UPC #
015082765488
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.035 in

Details

Item
Contact Tip
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
Magnum 100A
Compatible with Series
Magnum 100L
Maximum Current
100 A
Tip Shape
Standard
For Wire Type
Aluminum
Contact Tip Number
KP2078-1B1
Compatible with Model
K530-3, K530-5, K530-6
For Nozzle Series
Magnum 100A
Compatible with Brand
Lincoln
For Gas Diffuser Number
KP35-50
Connection Type
Threaded
Duty Rating
Standard Duty

Description

Contact Tip, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Model K530-3, K530-5, K530-6, Compatible with Series Magnum 100L, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, For Wire Type Aluminum, Maximum Current 100 A, Connection Type Threaded, For Nozzle Series Magnum 100A, For Gas Diffuser Number KP35-50, Contact Tip Number KP2078-1B1, Welding Processes MIG Welding (GMAW), Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.