Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINCOLN MIG Welding Cyl Contact Tip

  • Mfr # KP2744-052

  • Zoro # G402590816


product price: $2.35
/ea
Sold in multiples of 10 for $23.50

Key Features

Maximum Current
350 A
Tip Shape
Standard
Compatible with Brand
Lincoln
Material
Copper
Compatible with Model
K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2744-052
Zoro #
G402590816
UPC #
015082876894
Country of Origin
China

Dimensions

Maximum Wire Diameter
0.052 in

Details

Item
Contact Tip
Series
Magnum Pro 350A
Maximum Current
350 A
Tip Shape
Standard
Compatible with Brand
Lincoln
Material
Copper
Compatible with Model
K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
Contact Tip Number
KP2744-052
Compatible with Series
Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 300
Duty Rating
Standard Duty
For Gas Diffuser Number
KP2746-1, KP2746-1-B25
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Connection Type
Threaded
For Nozzle Series
Magnum Pro 350A
For Wire Type
Flux-Cored, Solid

Description

Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Model K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, Compatible with Series Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 300, Tip Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.