Zoro Homepage

LINCOLN MIG Welding Cyl Contact Tip

  • Mfr # KP2744-116A

  • Zoro # G202590764


product price: $4.69
/ea
Sold in multiples of 10 for $46.90

Key Features

Series
Magnum Pro 350A
For Gas Diffuser Number
KP2746-1, KP2746-1-B25
For Nozzle Series
Magnum Pro 350A
Maximum Wire Diameter
1/16 in
Tip Shape
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2744-116A
Zoro #
G202590764
UPC #
015082890203
Country of Origin
China

Dimensions

Maximum Wire Diameter
1/16 in

Details

Item
Contact Tip
Series
Magnum Pro 350A
For Gas Diffuser Number
KP2746-1, KP2746-1-B25
For Nozzle Series
Magnum Pro 350A
Tip Shape
Standard
For Wire Type
Aluminum
Maximum Current
350 A
Compatible with Model
K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
Connection Type
Threaded
Compatible with Series
Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 300
Duty Rating
Standard Duty
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Lincoln
Material
Aluminum
Contact Tip Number
KP2744-116A

Description

Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Model K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, Compatible with Series Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 300, Tip Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.