LINCOLN MIG Welding Cyl Contact Tip

  • Mfr # KP2744-364A5356

  • Zoro # G602590791


product price: $4.29
/ea
Sold in multiples of 10 for $42.90

Key Features

Series
Magnum Pro 350A
Contact Tip Number
KP2744-364A5356
Compatible with Model
K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
Maximum Wire Diameter
3/64 in
Tip Shape
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2744-364A5356
Zoro #
G602590791
UPC #
015082890197
Country of Origin
China

Dimensions

Maximum Wire Diameter
3/64 in

Details

Item
Contact Tip
Series
Magnum Pro 350A
Contact Tip Number
KP2744-364A5356
Compatible with Model
K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
Tip Shape
Standard
Duty Rating
Standard Duty
Compatible with Brand
Lincoln
Maximum Current
350 A
For Gas Diffuser Number
KP2746-1, KP2746-1-B25
Connection Type
Threaded
Compatible with Series
Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Material
5356 Aluminum
Welding Processes
MIG Welding (GMAW)
For Nozzle Series
Magnum Pro 350A
For Wire Type
Aluminum

Description

Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Model K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.