Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINCOLN MIG Welding Cyl Contact Tip

  • Mfr # KP2745-040

  • Zoro # G502590822


product price: $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

For Gas Diffuser Number
KP2747-1, KP2747-1-B25
Maximum Wire Diameter
0.04 in
Connection Type
Threaded
Contact Tip Number
KP2745-040
For Nozzle Series
Magnum Pro 550A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2745-040
Zoro #
G502590822
UPC #
015082893242
Country of Origin
China

Dimensions

Maximum Wire Diameter
0.04 in

Details

Item
Contact Tip
Series
Magnum Pro 550A
For Gas Diffuser Number
KP2747-1, KP2747-1-B25
Connection Type
Threaded
Contact Tip Number
KP2745-040
For Nozzle Series
Magnum Pro 550A
For Wire Type
Flux-Cored, Solid
Compatible with Series
Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Duty Rating
Standard Duty
Material
Copper
Compatible with Brand
Lincoln
Tip Shape
Standard
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Model
K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
Maximum Current
550 A

Description

Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Model K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.