LINCOLN MIG Welding Cyl Contact Tip

  • Mfr # KP2745-072R

  • Zoro # G502590815


product price: $5.69
/ea
Sold in multiples of 10 for $56.90

Key Features

Series
Magnum Pro 550A
For Gas Diffuser Number
KP2747-1, KP2747-1-B25
Duty Rating
Extended Life
For Nozzle Series
Magnum Pro 550A
Compatible with Brand
Lincoln
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2745-072R
Zoro #
G502590815
UPC #
015082893310
Country of Origin
China

Dimensions

Maximum Wire Diameter
0.072 in

Details

Item
Contact Tip
Series
Magnum Pro 550A
For Gas Diffuser Number
KP2747-1, KP2747-1-B25
Duty Rating
Extended Life
For Nozzle Series
Magnum Pro 550A
Compatible with Brand
Lincoln
Compatible with Series
Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Tip Shape
Standard
For Wire Type
Flux-Cored, Solid
Material
Copper
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Connection Type
Threaded
Contact Tip Number
KP2745-072R
Compatible with Model
K2653-1, K2653-2, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
Maximum Current
550 A

Description

Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Model K2653-1, K2653-2, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.