LINCOLN MIG Welding Cyl Contact Tip

  • Mfr # KP2745-116R

  • Zoro # G102590536


product price: $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Series
Magnum Pro 550A
Material
Copper
For Nozzle Series
Magnum Pro 550A
For Wire Type
Flux-Cored, Solid
Compatible with Model
K2653-1, K2653-2, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2745-116R
Zoro #
G102590536
UPC #
015082893334
Country of Origin
China

Dimensions

Maximum Wire Diameter
1/16 in

Details

Item
Contact Tip
Series
Magnum Pro 550A
Material
Copper
For Nozzle Series
Magnum Pro 550A
For Wire Type
Flux-Cored, Solid
Compatible with Model
K2653-1, K2653-2, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
For Gas Diffuser Number
KP2747-1, KP2747-1-B25
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Connection Type
Threaded
Tip Shape
Standard
Maximum Current
550 A
Contact Tip Number
KP2745-116R
Compatible with Series
Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Duty Rating
Extended Life

Description

Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Model K2653-1, K2653-2, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.