Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINCOLN MIG Welding Cyl Contact Tip

  • Mfr # KP2745-564

  • Zoro # G902590552


product price: $3.89
/ea
Sold in multiples of 10 for $38.90

Key Features

Duty Rating
Standard Duty
For Wire Type
Flux-Cored, Solid
For Nozzle Series
Magnum Pro 550A
Material
Copper
Compatible with Model
K2653-1, K2653-2, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KP2745-564
Zoro #
G902590552
UPC #
015082877075
Country of Origin
China

Dimensions

Maximum Wire Diameter
5/64 in

Details

Item
Contact Tip
Series
Magnum Pro 550A
Duty Rating
Standard Duty
For Wire Type
Flux-Cored, Solid
For Nozzle Series
Magnum Pro 550A
Material
Copper
Compatible with Model
K2653-1, K2653-2, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
For Gas Diffuser Number
KP2747-1, KP2747-1-B25
Tip Shape
Standard
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Contact Tip Number
KP2745-564
Maximum Current
550 A
Compatible with Series
Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Compatible with Brand
Lincoln
Connection Type
Threaded

Description

Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Model K2653-1, K2653-2, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.