Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINCOLN MIG Welding Cyl Contact Tip

  • Mfr # KP2745-764

  • Zoro # G002590513


product price: $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

Series
Magnum Pro 550A
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Contact Tip Number
KP2745-764
Tip Shape
Standard
Duty Rating
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2745-764
Zoro #
G002590513
UPC #
015082877099
Country of Origin
China

Dimensions

Maximum Wire Diameter
7/64 in

Details

Item
Contact Tip
Series
Magnum Pro 550A
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Contact Tip Number
KP2745-764
Tip Shape
Standard
Duty Rating
Standard Duty
For Gas Diffuser Number
KP2747-1, KP2747-1-B25
For Nozzle Series
Magnum Pro 550A
For Wire Type
Flux-Cored, Solid
Compatible with Series
Magnum Pro 550
Compatible with Brand
Lincoln
Maximum Current
550 A
Connection Type
Threaded
Material
Copper
Compatible with Model
K2655-1, K2655-2, K2655-3, K2655-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4

Description

Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Model K2655-1, K2655-2, K2655-3, K2655-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4, Compatible with Series Magnum Pro 550, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.109375 in, For Wire Type Flux-Cored, Solid, Maximum Current 550 A, Connection Type Threaded, For Nozzle Series Magnum Pro 550A, For Gas Diffuser Number KP2747-1, KP2747-1-B25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.