Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINCOLN Plasma Cutting Electrode

  • Mfr # KP2842-1

  • Zoro # G502319560


product price: $17.68
/ea
Sold in multiples of 5 for $88.40

Key Features

Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
For Material Type
Aluminum, Mild Steel, Stainless Steel
Material
Copper
Maximum Current
25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2842-1
Zoro #
G502319560
UPC #
015082824628
Country of Origin
Italy

Details

Item
Electrode
Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
For Material Type
Aluminum, Mild Steel, Stainless Steel
Material
Copper
Maximum Current
25 A
For Plasma Torch Type
Handheld
For Plasma Cutter Model
K2806-1
Duty Rating
Standard
Compatible with Plasma Gas
Air
Compatible with Model
K2846-1
Compatible with Series
LC25

Description

Electrode, Duty Rating Standard, For Plasma Cutter Model K2806-1, Compatible with Model K2846-1, Compatible with Series LC25, Compatible with Brand Lincoln, Maximum Current 25 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.