Zoro Homepage

LINCOLN Plasma Cutting Gouging Nozzle

  • Mfr # KP4141-18

  • Zoro # G202283390


product price: $22.59
/ea
Sold in multiples of 5 for $112.95

Key Features

Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
Material
Copper
For Plasma Torch Type
Handheld, Machine
For Plasma Cutter Model
K2809-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP4141-18
Zoro #
G202283390
UPC #
015082826691
Country of Origin
United States

Details

Item
Gouging Nozzle
Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
Material
Copper
For Plasma Torch Type
Handheld, Machine
For Plasma Cutter Model
K2809-1
Compatible with Series
LC105
For Plasma Cutter Series
Tomahawk 1500
Compatible with Model
K2849-1
For Material Type
Aluminum, Mild Steel, Stainless Steel
Cutting Configuration
Gouging
Compatible with Plasma Gas
Air
Maximum Current
80 A

Description

Gouging Nozzle, For Plasma Cutter Model K2809-1, For Plasma Cutter Series Tomahawk 1500, Compatible with Model K2849-1, Compatible with Series LC105, Compatible with Brand Lincoln, Maximum Current 80 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Cutting Configuration Gouging, For Plasma Torch Type Handheld, Machine, Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.