Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINCOLN Plasma Cutting Nozzle

  • Mfr # KP2844-2

  • Zoro # G402283688


product price: $14.99
/ea
Sold in multiples of 5 for $74.95

Key Features

Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
Material
Copper
Cutting Configuration
Standoff Cutting
Maximum Current
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2844-2
Zoro #
G402283688
UPC #
8033742004762
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
Material
Copper
Cutting Configuration
Standoff Cutting
Maximum Current
40 A
For Plasma Cutter Series
Tomahawk 1000
For Plasma Torch Type
Handheld, Machine
For Plasma Cutter Model
K2808-1
For Material Type
Aluminum, Mild Steel, Stainless Steel
Compatible with Plasma Gas
Air
Compatible with Model
K2848-1
Compatible with Series
LC65

Description

Nozzle, For Plasma Cutter Model K2808-1, For Plasma Cutter Series Tomahawk 1000, Compatible with Model K2848-1, Compatible with Series LC65, Compatible with Brand Lincoln, Maximum Current 40 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Cutting Configuration Standoff Cutting, For Plasma Torch Type Handheld, Machine, Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.