Zoro Homepage

LINCOLN Straight MIG Weld Nozzle

  • Mfr # KP2742-1-62F

  • Zoro # G602283839


product price: $25.69
/ea

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 350A
Maximum Amperage
350 A
Nozzle to Tip Relationship
Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2742-1-62F
Zoro #
G602283839
UPC #
015082877280
Country of Origin
China

Dimensions

Bore Diameter
5/8 in

Details

Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 350A
Maximum Amperage
350 A
Nozzle to Tip Relationship
Flush
For Contact Tip Series
Magnum Pro 350A
For Gas Diffuser Number
KP2746-1
Nozzle Shape
Straight
Compatible with Model
Compatible with Series
Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Connection Type
Threaded
Nozzle Number
KP2742-1-62F

Description

Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.