Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINCOLN Straight MIG Weld Nozzle

  • Mfr # KP2742-2-62R

  • Zoro # G902283690


product price: $28.49
/ea

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 350A
Nozzle to Tip Relationship
1/8 in Recess
For Gas Diffuser Number
KP2746-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KP2742-2-62R
Zoro #
G902283690
UPC #
015082877402
Country of Origin
China

Dimensions

Bore Diameter
5/8 in

Details

Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 350A
Nozzle to Tip Relationship
1/8 in Recess
For Gas Diffuser Number
KP2746-1
For Contact Tip Series
Magnum Pro 350A
Maximum Amperage
350 A
Compatible with Series
Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Nozzle Number
KP2742-2-62R
Connection Type
Slip-On
Nozzle Shape
Straight
Compatible with Model

Description

Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.