Zoro Homepage

LINCOLN TIG Foot Pedal

  • Mfr # K4361-1

  • Zoro # G3944751


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Type
Wired Foot Control
Material
Steel
Length
6 ft
For Use With
Mfr. No. LE31MP
Characteristics
Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4361-1
Zoro #
G3944751
UPC #
015082832982
Country of Origin
United States

Dimensions

Length
6 ft
Cable Length
6 ft

Details

Item
TIG Foot Pedal
Type
Wired Foot Control
Material
Steel
For Use With
Mfr. No. LE31MP
Characteristics
Durable
Features
Controls the Amperage When TIG Welding, Enhances Workplace Safety, will Give the Optimum Amperage Needed for Any TIG Welding Project
Color
Black
Includes
8-Pin Connector
Application
TIG Welding
Compatible with Brand
Lincoln
Control Type
Foot Control
Compatible with Model
K3461-1, K4498-1
Compatible with Manufacturer Part Number
LE31MP
Compatible with Series
LE31MP, Power MIG 140MP
Welding Processes
TIG Welding (GTAW)
Plug Type
8-Pin (Lincoln)
Connection Type
Wired

Description

TIG Foot Pedal, Compatible with Model K3461-1, K4498-1, Compatible with Brand Lincoln, Welding Processes TIG Welding (GTAW), Type Wired Foot Control, Color Black, Compatible with Manufacturer Part Number LE31MP, Compatible with Series LE31MP, Power MIG 140MP, Connection Type Wired, Control Type Foot Control, Cable Length 10 ft, Plug Type 8-Pin (Lincoln), Features Controls the Amperage When TIG Welding, Enhances Workplace Safety, will Give the Optimum Amperage Needed for Any TIG Welding Project

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.