Liner, Lincoln Electric, 0.078 in
- Mfr # KP44-564-25
- Zoro # G802319918
product price:Â
$
76.15
/ea
Key Features
Compatible with Brand
Lincoln
Overall Length
25 ft
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For Use With
Magnum PRO Robotic Torches, Magnum PRO Semi-Auto Guns
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP44-564-25
- Zoro #
- G802319918
- UPC #
- 015082759265
- Country of Origin
- Mexico
- Item
- Liner
- Compatible with Brand
- Lincoln
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- For Use With
- Magnum PRO Robotic Torches, Magnum PRO Semi-Auto Guns
- Material
- Steel
- Liner Model
- KP44-564-25
- Series
- Magnum
- Compatible with Series
- Magnum 300, Magnum 400, Magnum Pro 250, Magnum Pro 350, Magnum Pro 450, Magnum Pro Curve 300, Magnum Pro Curve 400
- Compatible with Model
- K1722-2,K1802-1,K2286-1,K2651-1,K2651-2,K2651-2-6-45,K2651-3,K2651-4,K2652-1,K2652-2,K2652-2-10-45,K2652-3,K2652-4,K2653-1,K2653-2,K2653-2-10-45,K2653-3,K2653-4,K2950-2-10-45,K2951-1,K2951-2,K2951-2-10-116,K2951-2-10-45,K2951-2-6-45,K2951-3,K2951-4,K2952-1,K2952-2,K2952-2-10-45,K2952-3,K2952-4,K3055-1,K3055-2,K3055-3,K3055-4,K3092-1,K3092-2,K3092-3,K3092-4,K3093-1,K3093-2,K3093-3,K3093-4,K3098-1,K3098-2,K3098-3,K3098-4,K3130-1,K3130-2,K3130-3,K3130-4,K3131-1,K3131-2,K3131-3,K3131-4,K3132-1,K3132-2,K3132-3,K3132-4,K3133-1,K3133-2,K3133-3,K3133-4,K3134-1,K3134-2,K3134-3,K3134-4,K470-1,K470-2,K470-4,K470-6,K471-1,K471-10,K471-11,K471-13,K471-14,K471-15,K471-2,K471-21,K471-22,K471-4,K471-6,K479-2,K479-4,K479-6,K541-3,K575-2
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Wire Diameter
- 0.063 in
- Overall Length
- 25 ft
- Maximum Wire Diameter
- 0.078 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Liner, Compatible with Series Magnum 300, Magnum 400, Magnum Pro 250, Magnum Pro 350, Magnum Pro 450, Magnum Pro Curve 300, Magnum Pro Curve 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.