Lockout Tag, 5 5/8" H, White, Polyester
Mfr # K2752-1
Zoro # G615390197
product price: $3,327.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Filter Type
HEPA
Compatible Extractor Manufacturer Part Number
K2751-10, K2751-11, K2751-13, K2751-14, K2751-15, K2751-16
Features
HEPA Rating is H12, Mounts on the Outlet of the Downdraft Table
Filter MERV Rating
12
Compatible Extractor Series
PRISM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2752-1
Zoro #
G615390197
UPC #
015082885674
Country of Origin
Thailand
Dimensions
Height
5 5/8"
Details
Item
Hepa Filter
Filter Type
HEPA
Compatible Extractor Manufacturer Part Number
K2751-10, K2751-11, K2751-13, K2751-14, K2751-15, K2751-16
Features
HEPA Rating is H12, Mounts on the Outlet of the Downdraft Table
Filter MERV Rating
12
Compatible Extractor Series
PRISM
Material
Polyester
Description
Hepa Filter, Filter Type HEPA, Filter MERV Rating 12, Compatible Extractor Series PRISM, Compatible Extractor Manufacturer Part Number K2751-10, K2751-11, K2751-13, K2751-14, K2751-15, K2751-16, Compatible Extractor Grainger Part Number 797V28, Features HEPA Rating is H12, Mounts on the Outlet of the Downdraft Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.