
Machine Case, TIG Welding
Mfr # K5548-1
Zoro # G814887054
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Overall Width
20 in
Overall Length
26 in
Application
TIG Welding
Compatible with Model
ELEVATE(TM) SLi Battery Powered Welder
Compatible with Brand
Lincoln
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K5548-1
Zoro #
G814887054
UPC #
015082704067
Country of Origin
United States
Dimensions
Overall Width
20 in
Overall Length
26 in
Details
Item
Machine Case
Application
TIG Welding
Compatible with Model
ELEVATE(TM) SLi Battery Powered Welder
Compatible with Brand
Lincoln
Compatible with Series
ELEVATE(TM)
Description
Rolling Machine Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.