Metal-Cored Wire, Fiber Spool, 0.052" Dia

  • Mfr # ED031587

  • Zoro # G003508807


product price: $295.94
/ea
Free Shipping & Returns

Key Features

For Material Type
Carbon Steel to Carbon Steel
Process
Metal-Cored Welding (MCAW)
AWS Classification
E70C-6M, E70C-6M H4, E70C-6M H8, E70T15-M20A4-CS1-H4
Spool Diameter
14 in
Arbor Hole Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED031587
Zoro #
G003508807
UPC #
015082659459
Country of Origin
Canada

Dimensions

Spool Diameter
14 in
Arbor Hole Diameter
2 in
Spool Width
4 5/16 in
Wire Diameter
0.052 in

Details

For Material Type
Carbon Steel to Carbon Steel
Process
Metal-Cored Welding (MCAW)
AWS Classification
E70C-6M, E70C-6M H4, E70C-6M H8, E70T15-M20A4-CS1-H4
Standards
AWS A5.18
For Welding Position
Flat, Horizontal
Weight
50 lb
Compatible Shielding Gas
75% to 95% Argon/Balance Carbon Dioxide
Yield Strength (As Welded)
65 to 75 ksi (75% Argon/25% Carbon Dioxide), 70 to 80 ksi (90% Argon/10% Carbon Dioxide)
Series
Metalshield MC-706
Wire Type
Metal-Cored
Yield Strength (Minimum Required)
58 ksi
Item
Metal-Cored Welding Wire
Welding Current Designation
DCEP
Tensile Strength (As Welded)
75 to 85 ksi (75% Argon/25% Carbon Dioxide), 80 to 90 ksi (90% Argon/10% Carbon Dioxide)
Shielding Type
Gas-Shielded
Elongation (Minimum Required)
22 %
Material
Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
Spool Type
Fiber Spool
Elongation (As Welded)
24% to 28%

Description

Metal-Cored Welding Wire, Material Carbon Steel, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.052 in, Tensile Strength (As Welded) 75 to 85 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 80 to 90 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 65 to 75 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 70 to 80 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Spool Type Fiber Spool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.