Metal-Cored Wire, Fiber Spool, 0.0625" Dia
Mfr # ED030555
Zoro # G303508804
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Welding Current Designation
DCEP
Arbor Hole Diameter
2 in
Elongation (As Welded)
24% to 28%
For Material Type
Carbon Steel to Carbon Steel
Process
Metal-Cored Welding (MCAW)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED030555
Zoro #
G303508804
UPC #
015082781273
Country of Origin
Canada
Dimensions
Arbor Hole Diameter
2 in
Spool Diameter
14 in
Wire Diameter
1/16 in
Spool Width
4 5/16 in
Details
Welding Current Designation
DCEP
Elongation (As Welded)
24% to 28%
For Material Type
Carbon Steel to Carbon Steel
Process
Metal-Cored Welding (MCAW)
Compatible Shielding Gas
75% to 95% Argon/Balance Carbon Dioxide
Spool Type
Fiber Spool
Weight
50 lb
Material
Carbon Steel
Tensile Strength (As Welded)
75 to 85 ksi (75% Argon/25% Carbon Dioxide), 80 to 90 ksi (90% Argon/10% Carbon Dioxide)
Elongation (Minimum Required)
22 %
Yield Strength (As Welded)
65 to 75 ksi (75% Argon/25% Carbon Dioxide), 70 to 80 ksi (90% Argon/10% Carbon Dioxide)
Yield Strength (Minimum Required)
58 ksi
Shielding Type
Gas-Shielded
Standards
AWS A5.18
Series
Metalshield MC-6
Tensile Strength (Minimum Required)
70 ksi
Item
Metal-Cored Welding Wire
AWS Classification
E70C-6M H4
Wire Type
Metal-Cored
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Description
Metal-Cored Welding Wire, Material Carbon Steel, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.0625 in, Tensile Strength (As Welded) 75 to 85 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 80 to 90 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 65 to 75 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 70 to 80 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Spool Type Fiber Spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.