Zoro Homepage

Mig Gas Nozzle

  • Mfr # KP5130-2-75R

  • Zoro # G510769425


product price: $32.69
/ea

Key Features

Welding Processes
MIG, Metal Cored, Flux Cored / Gas Shielded
Compatible with Brand
Lincoln Electric
For Use With
Semi-Automatic Welding Guns
Material
Nickle Plated
Series
Magnum(R) PRO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP5130-2-75R
Zoro #
G510769425
UPC #
015082962986
Country of Origin
China

Dimensions

Connection Thread Size
Proprietary
Bore Diameter
3/4 in
Outside Diameter
Proprietary
Inside Diameter
0.75 in
Connection Size
3/4 in

Details

Item
Nozzle
Welding Processes
MIG, Metal Cored, Flux Cored / Gas Shielded
Compatible with Brand
Lincoln Electric
For Use With
Semi-Automatic Welding Guns
Material
Nickle Plated
Series
Magnum(R) PRO
Features
Spatter Resistant
Application
Gas Welding
Insulation Type
Self Insulated
Compatible with Series
Magnum(R) PRO
Maximum Amperage
550 A
Compatible with Model
Magnum(R) PRO 550A
Nozzle Design
1-Piece
Color
Silver
Nozzle to Tip Relationship
3/4 in Recess
For Gas Diffuser Number
KP5129-2
Nozzle Shape
Straight
Connection Type
Slip-On
Duty Rating
Heavy Duty
Nozzle Number
KP5130-2-75R
Current Range
550 A
For Contact Tip Series
Magnum Pro 550A

Description

Nozzle, Compatible with Brand Lincoln Electric, Series Magnum(R) PRO, Compatible with Series Magnum(R) PRO, Compatible with Model Magnum(R) PRO 550A, Bore Diameter 3/4 in, Connection Type Slip-On, Nozzle to Tip Relationship 3/4 in Recess, Nozzle Number KP5130-2-75R, Nozzle Shape Straight, Nozzle Design 1-Piece, Maximum Amperage 550 A, Material Nickle Plated, Insulation Type Self Insulated, Duty Rating Heavy Duty, For Contact Tip Series Magnum Pro 550A, For Gas Diffuser Number KP5129-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.