Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Gloves, Cut Resistant, A4, L

  • Mfr # K5131-L

  • Zoro # G012924865


product price: $66.89
/ea

Key Features

Glove Size
Large
Palm Material
Top grain leather
Glove Liner Material
Kevlar
Application
MIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5131-L
Zoro #
G012924865
UPC #
015082964423
Country of Origin
Cambodia

Dimensions

Glove Size
Large

Details

Item
MIG Gloves,Cut Resistant,A4,L
Palm Material
Top grain leather
Glove Liner Material
Kevlar
Application
MIG

Description

MIG Gloves,Cut Resistant,A4,L

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.