Zoro Homepage

MIG Gloves, Cut Resistant, A4, M

  • Mfr # K5131-M

  • Zoro # G212924863


product price: $60.89
/ea

Key Features

Glove Leather Grade
Premium
Glove Size
M
Palm Material
Top grain leather
Glove Liner Material
Kevlar
Glove Back Material
Durahide® Boar Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5131-M
Zoro #
G212924863
UPC #
015082964416
Country of Origin
Cambodia

Dimensions

Glove Size
M

Details

Item
MIG Gloves,Cut Resistant,A4,M
Glove Leather Grade
Premium
Palm Material
Top grain leather
Glove Liner Material
Kevlar
Glove Back Material
Durahide® Boar Leather
Application
MIG

Description

MIG Gloves,Cut Resistant,A4,M

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.