MIG Gun, Magnum Pro 175L

  • Mfr # K4529-1
  • Zoro # G602203882
product price: 
$
545.99
/ea
Free Shipping & Returns

Key Features

Neck Tube Type
Fixed
Handle Type
Curved
Series
Magnum Pro 175L
Maximum Current
175 A
Cooling Method
Air-Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K4529-1
Zoro #
G602203882
UPC #
015082858005
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.045 in
Cable Length
10 ft

Details

Item
MIG Gun
Neck Tube Type
Fixed
Handle Type
Curved
Series
Magnum Pro 175L
Maximum Current
175 A
Cooling Method
Air-Cooled
Neck Tube Angle
60 Degrees
For Wire Type
Flux-Cored, Solid
Model
K4529-1
Enhanced Process
Pulsed MIG (GMAW-P)
Nozzle Series
Magnum Pro 350A
Tip Series
Magnum Pro 350A
For Gas Type
Mixed Gas
Application
MIG
Liner Series
KP45-40-15
Gas Diffuser Number
KP3076-1
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Spool Included
No
Duty Cycle
100 %
For Rear Connection Type
Lincoln
MIG Gun Type
MIG Gun
Compatible with Model
Power MIG 210MP
Amperage - Maximum
175 A
MIG Gun Series
Magnum Pro 175L
Compatible Welder Model
Power MIG 210MP
Contact Tip Series
Magnum Pro 350A
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
MIG Gun Model
K4529-1

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Magnum Pro 175L, Maximum Current 175 A, Duty Cycle 100 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.045 in, Cable Length 10 ft, For Rear Connection Type Lincoln, Handle Type Curved, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Flux-Cored, Solid, Model K4529-1, Tip Series Magnum Pro 350A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Spool Capacity Not Applicable, Application MIG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews