Shop LINCOLN ELECTRIC

MIG Gun, Magnum Pro Curve 400

  • Mfr # K2952-2-10-45-550
  • Zoro # G302203861

product price: 
$
996.99
/ea
Free Shipping & Returns

Key Features

Neck Tube Type
Rotatable
Handle Type
Curved
Series
Magnum Pro Curve 400
Duty Cycle
60 %
Nozzle Series
Magnum Pro 550A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2952-2-10-45-550
Zoro #
G302203861
UPC #
015082866314
Country of Origin
Mexico
Item
MIG Gun
Neck Tube Type
Rotatable
Handle Type
Curved
Series
Magnum Pro Curve 400
Duty Cycle
60 %
Nozzle Series
Magnum Pro 550A
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Cooling Method
Air-Cooled
Liner Series
KP44-3545-15
Neck Tube Angle
60 Degrees
Compatible with Model
Power Feed 10, Power Feed 25
Tip Series
Magnum Pro 550A
For Gas Type
CO2 (Carbon Dioxide), Mixed Gas
Enhanced Process
Pulsed MIG (GMAW-P)
Gas Diffuser Number
KP2747-1
Maximum Current
400 A
Application
MIG
MIG Gun Type
MIG Gun
For Wire Type
Flux-Cored, Solid
Model
K2952-2-10-45-550
Spool Included
No
MIG Gun Series
Magnum Pro Curve 400
MIG Gun Model
K2952-2-10-45-550
Compatible Welder Model
Power Feed 10, Power Feed 25
Amperage - Maximum
400 A
Contact Tip Series
Magnum Pro 550A
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Dimensions

Maximum Wire Diameter
0.078 in
Cable Length
15 ft

Description

MIG Gun, MIG Gun Type Air-Cooled MIG Gun, Cooling Method Air-Cooled, Series Magnum Pro Curve 400, Maximum Current 400 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.078 in, Cable Length 15 ft, Handle Type Curved, Neck Tube Type Rotatable, Neck Tube Angle 60 Degrees , For Wire Type Flux-Cored, Solid, Model K2952-2-10-45-550, Tip Series Magnum Pro 550A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application MIG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.