Zoro Homepage

MIG Welding Gun, 100A, 10 Ft., Straight

  • Mfr # K530-5

  • Zoro # G5006237


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Amps
100 A
Rear Connection
Lincoln(R)
Wire Size
0.025 to 0.045 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K530-5
Zoro #
G5006237
UPC #
015082480930
Country of Origin
Mexico

Dimensions

Wire Size
0.025 to 0.045 in
Cable Length (Ft.)
10 ft
Cable Length (Meters)
3 m
Neck Tube Size
Short
Cable Length
10 ft
Maximum Wire Diameter
0.035 in

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Magnum 100L, Maximum Current 100 A, Duty Cycle 40 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.035 in, Cable Length 10 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 45 Degrees , For Wire Type Flux-Cored, Solid, Model K530-5, Tip Series Magnum 100A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.