Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Gun, 250A, 15Ft., Curved Handle

  • Mfr # K4530-2

  • Zoro # G5006261


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Amps
250 A
Rear Connection
Lincoln(R)
Wire Size
0.025 to 0.045 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4530-2
Zoro #
G5006261
UPC #
015082858012
Country of Origin
Mexico

Dimensions

Wire Size
0.025 to 0.045 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.5 m
Neck Tube Size
Short
Cable Length
15 ft
Maximum Wire Diameter
0.045 in

Details

Item
MIG Gun
Amps
250 A
Rear Connection
Lincoln(R)
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Curved
Series
Magnum Pro 250L
Tip Series
Magnum Pro 350A
Neck Tube Angle
45 Degrees
Trigger
Standard
Type
Air Cooled
Application
Flux Cored Arc Welding, MIG Welding
Liner
Universal Conventional Liner
Neck Tube Material
Rubber Jacketed
Duty Cycle (%)
40%
MIG Gun Number
250L
Maximum Current
250 A
Compatible with Model
Power MIG 256, Power MIG 260
For Gas Type
Mixed Gas
Trigger Type
Standard
Gas Diffuser Number
KP2746-1
Spool Included
No
Cooling Method
Air-Cooled
Wire Feed Type
Push
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Nozzle Series
Magnum Pro 350A
For Wire Type
Flux-Cored, Solid
MIG Gun Type
Air-Cooled
Compatible with Brand
Lincoln
Duty Cycle
100 %
For Rear Connection Type
Lincoln-Compatible
Liner Series
Universal Conventional Liner
Enhanced Process
Pulsed MIG (GMAW-P)
Model
K4530-2

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Magnum Pro 250L, Maximum Current 250 A, Duty Cycle 100 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 45 Degrees , For Wire Type Flux-Cored, Solid, Model K4530-2, Tip Series Magnum Pro 350A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.