Zoro Homepage

MIG Welding Gun, Magnum Pro, 100 %

  • Mfr # K2650-1

  • Zoro # G0748260


product price: $3,219.99
/ea
Free Shipping & Returns

Key Features

Series
Magnum Pro
Welding Processes
MIG Welding (GMAW)
Amps AC
550 A
Tip Series
Tweco
Amps
350 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2650-1
Zoro #
G0748260
UPC #
015082694597
Country of Origin
Mexico

Dimensions

Wire Size
0.035 to 1/8 in
Neck Tube Size
Medium
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.5 m
Cable Length
15 ft
Maximum Wire Diameter
0.125 in

Details

Item
MIG Welding Gun
Series
Magnum Pro
Welding Processes
MIG Welding (GMAW)
Amps AC
550 A
Tip Series
Tweco
Amps
350 A
Trigger
Standard
Neck Tube Type
Fixed
Duty Cycle (%)
100
Neck Tube Material
Brass
Rotation Deg.
0 Degrees
Handle Type
Pistol Grip
Neck Tube Angle
45 Degrees
Rear Connection
Lincoln(R)
Application
MIG Welding
Liner
Universal Conventional Liner
MIG Gun Number
Magnum PRO Fume 350
Type
Fume Extraction
Duty Cycle
100 %
Wire Feed Type
Push
Trigger Type
Standard
For Rear Connection Type
Lincoln-Compatible
Cooling Method
Air-Cooled
Liner Series
Universal Conventional Liner
MIG Gun Type
Air-Cooled
Compatible with Brand
Lincoln
Maximum Current
350 A
Model
Magnum PRO Fume 350

Description

Fume Extraction Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Magnum Pro, Maximum Current 350 A, Duty Cycle 100 Percent, Maximum Wire Diameter 0.125 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Pistol Grip, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 45 Degrees , Model Magnum PRO Fume 350, Tip Series Tweco, Welding Processes MIG Welding (GMAW), Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.