Zoro Homepage

MIG Welding Wire, Cast Iron, 0.035", 33 lb

  • Mfr # MG55035667

  • Zoro # G903497874


product price: $996.99
/ea
Free Shipping & Returns

Key Features

Series
Techalloy 55
AWS Classification
Not Classified
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
75% Argon/25% Helium
Process
MIG Welding (GMAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG55035667
Zoro #
G903497874
UPC #
736594004581
Country of Origin
United States

Dimensions

Wire Diameter
0.035 in
Spool Diameter
11 13/16 in
Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in

Details

Series
Techalloy 55
AWS Classification
Not Classified
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
75% Argon/25% Helium
Process
MIG Welding (GMAW)
Welding Current Designation
DCEP
For Material Type
Cast Iron to Cast Iron, Cast Iron to Steel
Yield Strength (Minimum Required)
Not Rated
Spool Type
Steel Spool
Material
Cast Iron
Weight
33 lb
Item
MIG Welding Wire
Shielding Type
Gas-Shielded
Standards
Not Rated
Tensile Strength (Minimum Required)
Not Rated
Elongation (Minimum Required)
Not Rated
Wire Type
Solid

Description

MIG Welding Wire, AWS Classification Not Classified, Material Cast Iron, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Yield Strength (Minimum Required) Not Rated, Spool Type Steel Spool, Series Techalloy 55, Weight 33 lb, For Material Type Cast Iron to Cast Iron, Cast Iron to Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.