Zoro Homepage

MIG Welding Wire, Cast Iron, 0.045", 33 lb

  • Mfr # MG55045667

  • Zoro # G603497907


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Spool Type
Steel Spool
Standards
Not Rated
Welding Current Designation
DCEP
AWS Classification
Not Classified
Process
MIG Welding (GMAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG55045667
Zoro #
G603497907
UPC #
736594004567
Country of Origin
United States

Dimensions

Wire Diameter
0.045 in
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in
Spool Width
4 1/4 in

Details

Spool Type
Steel Spool
Standards
Not Rated
Welding Current Designation
DCEP
AWS Classification
Not Classified
Process
MIG Welding (GMAW)
Elongation (Minimum Required)
Not Rated
Weight
33 lb
Wire Type
Solid
Item
MIG Welding Wire
For Material Type
Cast Iron to Cast Iron, Cast Iron to Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
Not Rated
Material
Cast Iron
Tensile Strength (Minimum Required)
Not Rated
Series
Techalloy 55
Compatible Shielding Gas
75% Argon/25% Helium
Shielding Type
Gas-Shielded

Description

MIG Welding Wire, AWS Classification Not Classified, Material Cast Iron, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Yield Strength (Minimum Required) Not Rated, Spool Type Steel Spool, Series Techalloy 55, Weight 33 lb, For Material Type Cast Iron to Cast Iron, Cast Iron to Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.