Zoro Homepage

MIG Welding Wire, ER2209, 0.035", 33 lb

  • Mfr # ED035025

  • Zoro # G703501238


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Arbor Hole Diameter
2 1/16 in
Series
Blue Max MIG 2209
Compatible Shielding Gas
98% Argon/2% Carbon Dioxide
Tensile Strength (Minimum Required)
93 ksi
Spool Diameter
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035025
Zoro #
G703501238
UPC #
015082584980
Country of Origin
France

Dimensions

Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in
Spool Width
4 1/4 in
Wire Diameter
0.035 in

Details

Series
Blue Max MIG 2209
Compatible Shielding Gas
98% Argon/2% Carbon Dioxide
Tensile Strength (Minimum Required)
93 ksi
For Material Grade
2205, 2304, S31200, S31500, S31803, S32304
AWS Classification
ER2209
Item
MIG Welding Wire
Process
MIG Welding (GMAW)
Material
Stainless Steel
Shielding Type
Gas-Shielded
Welding Current Designation
DCEP
Standards
AWS A5.9
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Spool Type
Steel Spool
Wire Type
Solid
Yield Strength (Minimum Required)
93 ksi
Weight
33 lb
For Material Type
Stainless Steel to Stainless Steel

Description

MIG Welding Wire, AWS Classification ER2209, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Yield Strength (Minimum Required) 93 ksi, Spool Type Steel Spool, Series Blue Max MIG 2209, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 2205, 2304, S31200, S31500, S31803, S32304, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 93 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.