Zoro Homepage
This item is Discontinued.
Lincoln Electric MIG Welding Wire, ER2209, 0.045", 33 lb ED033956

MIG Welding Wire, ER2209, 0.045", 33 lb (Discontinued)

  • Mfr # ED033956
  • Zoro # G203497758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033956
Zoro #
G203497758
UPC #
015082545912
Country of Origin
Sweden

Dimensions

Wire Diameter
0.045 in
Spool Width
4 3/16 in
Arbor Hole Diameter
2 in
Spool Diameter
12 in

Details

Elongation (As Welded)
28%
For Material Grade
2205, 2304, S31200, S31500, S31803, S32304
Yield Strength (Minimum Required)
93 ksi
Tensile Strength (As Welded)
118 ksi
Shielding Type
Gas-Shielded
Weight
33 lb
Series
Blue Max LNM 4462 N
Welding Current Designation
DCEP
Item
MIG Welding Wire
Yield Strength (As Welded)
91 ksi
Material
Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Wire Type
Solid
Standards
AWS A5.9
Tensile Strength (Minimum Required)
93 ksi
Process
MIG Welding (GMAW)
AWS Classification
ER2209
For Material Type
Stainless Steel to Stainless Steel
Spool Type
Plastic Spool

Description

MIG Welding Wire, AWS Classification ER2209, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 118 ksi, Yield Strength (Minimum Required) 93 ksi, Yield Strength (As Welded) 91 ksi, Spool Type Plastic Spool, Series Blue Max LNM 4462 N, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 2205, 2304, S31200, S31500, S31803, S32304, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.