Zoro Homepage

MIG Welding Wire, ER308/308L, 0.035", 10 lb

  • Mfr # ED034155

  • Zoro # G803497769


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Series
Blue Max Orbital TIG 308/308L
Process
MIG Welding (GMAW)
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347
Wire Diameter
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034155
Zoro #
G803497769
UPC #
015082549880
Country of Origin
United States

Dimensions

Wire Diameter
0.035 in
Spool Width
2 3/16 in
Spool Diameter
8 in
Arbor Hole Diameter
2 in

Details

Material
Stainless Steel
Series
Blue Max Orbital TIG 308/308L
Process
MIG Welding (GMAW)
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347
Compatible Shielding Gas
100% Argon
Weight
10 lb
For Material Type
Stainless Steel to Stainless Steel
Wire Type
Solid
Tensile Strength (Minimum Required)
59 ksi
Standards
AWS A5.9
Welding Current Designation
DCEP
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Item
MIG Welding Wire
Shielding Type
Gas-Shielded
Spool Type
Plastic Spool
Yield Strength (Minimum Required)
59 ksi
AWS Classification
ER308, ER308L

Description

MIG Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Yield Strength (Minimum Required) 59 ksi, Spool Type Plastic Spool, Series Blue Max Orbital TIG 308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.