Zoro Homepage

MIG Welding Wire, ER308H, 0.035", 33 lb

  • Mfr # ED035039

  • Zoro # G203497970


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Standards
AWS A5.9
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
AWS Classification
ER308H
Wire Type
Solid
Spool Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035039
Zoro #
G203497970
UPC #
015082584911
Country of Origin
France

Dimensions

Spool Width
4 1/4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in

Details

Standards
AWS A5.9
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
AWS Classification
ER308H
Wire Type
Solid
For Material Type
Stainless Steel to Stainless Steel
Material
Stainless Steel
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Weight
33 lb
Shielding Type
Gas-Shielded
Process
MIG Welding (GMAW)
Series
Blue Max MIG 308H
Spool Type
Steel Spool
Item
MIG Welding Wire
Welding Current Designation
DCEP
For Material Grade
304H, 304HN

Description

MIG Welding Wire, AWS Classification ER308H, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Spool Type Steel Spool, Series Blue Max MIG 308H, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304H, 304HN, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.