Zoro Homepage

MIG Welding Wire, ER308H, 0.045", 33 lb

  • Mfr # ED035040

  • Zoro # G503497960


product price: $634.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER308H
Material
Stainless Steel
Weight
33 lb
Wire Type
Solid
Arbor Hole Diameter
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035040
Zoro #
G503497960
UPC #
015082584904
Country of Origin
France

Dimensions

Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in
Wire Diameter
0.045 in
Spool Diameter
11 13/16 in

Details

AWS Classification
ER308H
Material
Stainless Steel
Weight
33 lb
Wire Type
Solid
For Material Type
Stainless Steel to Stainless Steel
Item
MIG Welding Wire
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Shielding Type
Gas-Shielded
Series
Blue Max MIG 308H
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEP
Spool Type
Steel Spool
Standards
AWS A5.9
For Material Grade
304H, 304HN
Process
MIG Welding (GMAW)

Description

MIG Welding Wire, AWS Classification ER308H, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Spool Type Steel Spool, Series Blue Max MIG 308H, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304H, 304HN, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.