Zoro Homepage
This item is Discontinued.
Lincoln Electric MIG Welding Wire, ER308H, 1/16", 33 lb ED035042

MIG Welding Wire, ER308H, 1/16", 33 lb (Discontinued)

  • Mfr # ED035042
  • Zoro # G103501234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035042
Zoro #
G103501234
UPC #
015082584881
Country of Origin
France

Dimensions

Spool Width
4 1/4 in
Wire Diameter
0.063 in
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in

Details

Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Standards
AWS A5.9
Process
MIG Welding (GMAW)
Spool Type
Steel Spool
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
For Material Grade
304H, 304HN
AWS Classification
ER308H
Welding Current Designation
DCEP
Series
Blue Max MIG 308H
Item
MIG Welding Wire
Weight
33 lb
For Material Type
Stainless Steel to Stainless Steel
Material
Stainless Steel
Shielding Type
Gas-Shielded

Description

MIG Welding Wire, AWS Classification ER308H, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Spool Type Steel Spool, Series Blue Max MIG 308H, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304H, 304HN, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.