Zoro Homepage

MIG Welding Wire, ER308Si/LSi, .045", 33 lb

  • Mfr # ED037251

  • Zoro # G303497795


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Series
Blue Max MIG 308LSi
Arbor Hole Diameter
2 in
Process
MIG Welding (GMAW)
For Material Type
Stainless Steel to Stainless Steel
Spool Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037251
Zoro #
G303497795
UPC #
015082868943
Country of Origin
Multiple

Dimensions

Arbor Hole Diameter
2 in
Spool Width
4 in
Spool Diameter
12 in
Wire Diameter
0.045 in

Details

Series
Blue Max MIG 308LSi
Process
MIG Welding (GMAW)
For Material Type
Stainless Steel to Stainless Steel
Yield Strength (Minimum Required)
55 ksi
Tensile Strength (Minimum Required)
55 ksi
Spool Type
Plastic Spool
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Item
MIG Welding Wire
Material
Stainless Steel
AWS Classification
ER308, ER308L, ER308LSi, ER308Si
Tensile Strength (As Welded)
92 ksi
For Material Grade
304L, 304LN, 308L
Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Elongation (As Welded)
46%
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Yield Strength (As Welded)
66 ksi
Weight
33 lb
Standards
AWS A5.9
Wire Type
Solid

Description

MIG Welding Wire, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 92 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 66 ksi, Spool Type Plastic Spool, Series Blue Max MIG 308LSi, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.