Zoro Homepage

MIG Welding Wire, ER309/309L, 0.035", 10 lb

  • Mfr # ED034159

  • Zoro # G803501251


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Series
Blue Max Orbital TIG 309/309L
Weight
10 lb
Material
Stainless Steel
AWS Classification
ER309, ER309L
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034159
Zoro #
G803501251
UPC #
015082549903
Country of Origin
Multiple

Dimensions

Spool Diameter
8 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 in
Spool Width
2 3/16 in

Details

Series
Blue Max Orbital TIG 309/309L
Weight
10 lb
Material
Stainless Steel
AWS Classification
ER309, ER309L
Item
MIG Welding Wire
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
58 ksi
For Material Grade
304, 304N, 305, 308, 309, 309S
Welding Current Designation
DCEP
Spool Type
Plastic Spool
Process
MIG Welding (GMAW)
Standards
AWS A5.9
Wire Type
Solid
Shielding Type
Gas-Shielded
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Yield Strength (Minimum Required)
58 ksi
Compatible Shielding Gas
100% Argon

Description

MIG Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Yield Strength (Minimum Required) 58 ksi, Spool Type Plastic Spool, Series Blue Max Orbital TIG 309/309L, Weight 10 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.