Zoro Homepage

MIG Welding Wire, ER309/309L, 0.035", 33 lb

  • Mfr # ED033850

  • Zoro # G303497764


product price: $878.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER309, ER309L
Spool Width
4 1/4 in
Process
MIG Welding (GMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Stainless Steel to Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033850
Zoro #
G303497764
UPC #
015082540276
Country of Origin
Sweden

Dimensions

Spool Width
4 1/4 in
Arbor Hole Diameter
2 1/16 in
Wire Diameter
0.035 in
Spool Diameter
11 13/16 in

Details

AWS Classification
ER309, ER309L
Process
MIG Welding (GMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Stainless Steel to Stainless Steel
Item
MIG Welding Wire
Tensile Strength (As Welded)
86 ksi
Series
Blue Max MIG 309L N
Elongation (As Welded)
35%
Spool Type
Steel Spool
Standards
AWS A5.9
Welding Current Designation
DCEP
Wire Type
Solid
Material
Stainless Steel
For Material Grade
304, 304N, 305, 308, 309, 309S
Weight
33 lb
Shielding Type
Gas-Shielded
Yield Strength (As Welded)
65 ksi

Description

MIG Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (As Welded) 65 ksi, Spool Type Steel Spool, Series Blue Max MIG 309L N, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.