Zoro Homepage

MIG Welding Wire, ER309Si/LSi, 0.03", 25 lb

  • Mfr # ED023962

  • Zoro # G303497757


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Spool Type
Plastic Spool
For Material Grade
304, 304N, 305, 308, 309, 309S
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Spool Width
4 in
AWS Classification
ER309, ER309L, ER309LSi, ER309Si
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED023962
Zoro #
G303497757
UPC #
015082045184
Country of Origin
United States

Dimensions

Spool Width
4 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in
Wire Diameter
0.03 in

Details

Spool Type
Plastic Spool
For Material Grade
304, 304N, 305, 308, 309, 309S
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
AWS Classification
ER309, ER309L, ER309LSi, ER309Si
Process
MIG Welding (GMAW)
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel
Series
Blue Max MIG 309LSi
Tensile Strength (Minimum Required)
64 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
42%
Welding Current Designation
DCEP
Item
MIG Welding Wire
Weight
25 lb
Shielding Type
Gas-Shielded
Yield Strength (As Welded)
65 ksi
Standards
AWS A5.9
Tensile Strength (As Welded)
86 ksi
Wire Type
Solid
Material
Stainless Steel
Yield Strength (Minimum Required)
64 ksi

Description

MIG Welding Wire, AWS Classification ER309Si, ER309LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 65 ksi, Spool Type Plastic Spool, Series Blue Max MIG 309LSi, Weight 25 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, For Material Grade 304, 304N, 305, 308, 309, 309S, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.