Zoro Homepage

MIG Welding Wire, ER309Si/LSi, .045", 33 lb

  • Mfr # ED037292

  • Zoro # G503497939


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Yield Strength (As Welded)
65 ksi
Series
Blue Max MIG 309LSi
Spool Type
Plastic Spool
Elongation (As Welded)
42%
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037292
Zoro #
G503497939
UPC #
015082869063
Country of Origin
United Kingdom

Dimensions

Wire Diameter
0.045 in
Spool Diameter
12 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

Item
MIG Welding Wire
Yield Strength (As Welded)
65 ksi
Series
Blue Max MIG 309LSi
Spool Type
Plastic Spool
Elongation (As Welded)
42%
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Shielding Type
Gas-Shielded
AWS Classification
ER309, ER309L, ER309LSi, ER309Si
Weight
33 lb
For Material Grade
304, 304N, 305, 308, 309, 309S
Material
Stainless Steel
Process
MIG Welding (GMAW)
Standards
AWS A5.9
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel
Tensile Strength (Minimum Required)
64 ksi
Yield Strength (Minimum Required)
64 ksi
Tensile Strength (As Welded)
86 ksi
Welding Current Designation
DCEP

Description

MIG Welding Wire, AWS Classification ER309Si, ER309LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 65 ksi, Spool Type Plastic Spool, Series Blue Max MIG 309LSi, Weight 33 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, For Material Grade 304, 304N, 305, 308, 309, 309S, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.