Zoro Homepage

MIG Welding Wire, ER309Si/LSi, 1/16", 33 lb

  • Mfr # ED037293

  • Zoro # G503497977


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Series
Blue Max MIG 309LSi
Spool Diameter
12 in
Spool Width
4 in
Wire Diameter
0.063 in
Arbor Hole Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037293
Zoro #
G503497977
UPC #
015082869070
Country of Origin
United Kingdom

Dimensions

Spool Diameter
12 in
Spool Width
4 in
Wire Diameter
0.063 in
Arbor Hole Diameter
2 in

Details

Series
Blue Max MIG 309LSi
Item
MIG Welding Wire
Standards
AWS A5.9
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Spool Type
Plastic Spool
Elongation (As Welded)
42%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Wire Type
Solid
For Material Grade
304, 304N, 305, 308, 309, 309S
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel
Process
MIG Welding (GMAW)
Yield Strength (As Welded)
65 ksi
Tensile Strength (Minimum Required)
64 ksi
Shielding Type
Gas-Shielded
AWS Classification
ER309, ER309L, ER309LSi, ER309Si
Material
Stainless Steel
Yield Strength (Minimum Required)
64 ksi
Welding Current Designation
DCEP
Weight
33 lb
Tensile Strength (As Welded)
86 ksi

Description

MIG Welding Wire, AWS Classification ER309Si, ER309LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 65 ksi, Spool Type Plastic Spool, Series Blue Max MIG 309LSi, Weight 33 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, For Material Grade 304, 304N, 305, 308, 309, 309S, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.