Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER312, 0.045", 33 lb

  • Mfr # ED035088

  • Zoro # G203498045


product price: $775.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER312
Welding Current Designation
DCEP
Material
Stainless Steel
Standards
AWS A5.9
Tensile Strength (Minimum Required)
78 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035088
Zoro #
G203498045
UPC #
015082584591
Country of Origin
Sweden

Dimensions

Spool Diameter
11 13/16 in
Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in
Wire Diameter
0.045 in

Details

AWS Classification
ER312
Welding Current Designation
DCEP
Material
Stainless Steel
Item
MIG Welding Wire
Standards
AWS A5.9
Tensile Strength (Minimum Required)
78 ksi
Shielding Type
Gas-Shielded
Process
MIG Welding (GMAW)
Weight
33 lb
Compatible Shielding Gas
98% Argon/2% Oxygen
For Material Grade
312, 329, 416, 416PlusX, 416Se, 420F
Series
Blue Max MIG 312
Spool Type
Steel Spool
Yield Strength (Minimum Required)
78 ksi
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Stainless Steel

Description

MIG Welding Wire, AWS Classification ER312, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Yield Strength (Minimum Required) 78 ksi, Spool Type Steel Spool, Series Blue Max MIG 312, Weight 33 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Stainless Steel, For Material Grade 312, 329, 416, 416PlusX, 416Se, 420F, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.