Zoro Homepage

MIG Welding Wire, ER312, 1/16", 33 lb

  • Mfr # ED035089

  • Zoro # G303498044


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Spool Type
Steel Spool
Spool Diameter
11 13/16 in
Shielding Type
Gas-Shielded
Standards
AWS A5.9
For Material Type
Stainless Steel to Stainless Steel, Stainless SteelStainless Steel to Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035089
Zoro #
G303498044
UPC #
015082584584
Country of Origin
Sweden

Dimensions

Spool Diameter
11 13/16 in
Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in
Wire Diameter
0.063 in

Details

Spool Type
Steel Spool
Shielding Type
Gas-Shielded
Standards
AWS A5.9
For Material Type
Stainless Steel to Stainless Steel, Stainless SteelStainless Steel to Carbon Steel
Welding Current Designation
DCEP
Tensile Strength (Minimum Required)
78 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
Material
Stainless Steel
Item
MIG Welding Wire
Process
MIG Welding (GMAW)
Wire Type
Solid
Yield Strength (Minimum Required)
78 ksi
AWS Classification
ER312
For Material Grade
312, 329, 416, 416PlusX, 416Se, 420F
Weight
33 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
Blue Max MIG 312

Description

MIG Welding Wire, AWS Classification ER312, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Yield Strength (Minimum Required) 78 ksi, Spool Type Steel Spool, Series Blue Max MIG 312, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, Stainless SteelStainless Steel to Carbon Steel, For Material Grade 312, 329, 416, 416PlusX, 416Se, 420F, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.