MIG Welding Wire, ER316/316L, 0.035", 33 lb

  • Mfr # ED034925

  • Zoro # G103497766


product price: $828.99
/ea
Free Shipping & Returns

Key Features

For Material Type
Stainless Steel to Stainless Steel
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Tensile Strength (Minimum Required)
55 ksi
Process
MIG Welding (GMAW)
Wire Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034925
Zoro #
G103497766
UPC #
015082578477
Country of Origin
United States

Dimensions

Spool Width
4 1/4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in

Details

For Material Type
Stainless Steel to Stainless Steel
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Tensile Strength (Minimum Required)
55 ksi
Process
MIG Welding (GMAW)
Wire Type
Solid
Series
Blue Max MIG 316LCF
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-316L
Item
MIG Welding Wire
Shielding Type
Gas-Shielded
AWS Classification
ER316, ER316L
Welding Current Designation
DCEP
Spool Type
Steel Spool
Yield Strength (Minimum Required)
55 ksi
Weight
33 lb
Material
Stainless Steel
For Material Grade
316, 316L, 316LN, 316N, 444

Description

MIG Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Yield Strength (Minimum Required) 55 ksi, Spool Type Steel Spool, Series Blue Max MIG 316LCF, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 55 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.