Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER316/316L, 0.045", 33 lb

  • Mfr # ED034926

  • Zoro # G403497794


product price: $801.99
/ea
Free Shipping & Returns

Key Features

For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Grade
316, 316L, 316LN, 316N, 444
Material
Stainless Steel
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Yield Strength (Minimum Required)
55 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034926
Zoro #
G403497794
UPC #
015082578484
Country of Origin
United States

Dimensions

Spool Diameter
11 13/16 in
Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in
Wire Diameter
0.045 in

Details

For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Grade
316, 316L, 316LN, 316N, 444
Material
Stainless Steel
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Yield Strength (Minimum Required)
55 ksi
Item
MIG Welding Wire
Series
Blue Max MIG 316LCF
Shielding Type
Gas-Shielded
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (Minimum Required)
55 ksi
Spool Type
Steel Spool
Process
MIG Welding (GMAW)
Wire Type
Solid
AWS Classification
ER316, ER316L
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-316L
Weight
33 lb
Welding Current Designation
DCEP

Description

MIG Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Yield Strength (Minimum Required) 55 ksi, Spool Type Steel Spool, Series Blue Max MIG 316LCF, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 55 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.