Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER316/316L, 0.045", 33 lb

  • Mfr # ED035098

  • Zoro # G903498017


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Spool Type
Steel Spool
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Spool Width
4 1/4 in
Tensile Strength (Minimum Required)
55 ksi
For Material Type
Stainless Steel to Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035098
Zoro #
G903498017
UPC #
015082584546
Country of Origin
United States

Dimensions

Spool Width
4 1/4 in
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in
Wire Diameter
0.045 in

Details

Spool Type
Steel Spool
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Tensile Strength (Minimum Required)
55 ksi
For Material Type
Stainless Steel to Stainless Steel
Shielding Type
Gas-Shielded
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-316L
Process
MIG Welding (GMAW)
Item
MIG Welding Wire
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Wire Type
Solid
Material
Stainless Steel
For Material Grade
316, 316L, 316LN, 316N, 444
Series
Blue Max MIG 316L
Yield Strength (Minimum Required)
55 ksi
AWS Classification
ER316, ER316L
Welding Current Designation
DCEP
Weight
33 lb

Description

MIG Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Yield Strength (Minimum Required) 55 ksi, Spool Type Steel Spool, Series Blue Max MIG 316L, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 55 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.